2015 Activity and Sustainable Development Report7
7
PERFORMANCES
Environmental indicators
indicators Unit 2015 2015* 2014* Variation
CONSUMPTION OF RESOURCES
Energy consumption MWh 329,369 329,337 341,855 -3.7%
Electricity consumption MWh 160,502 160,471 161,038 -0.4% Gas consumption MWh PCS 147,806 147,806 157,915 -6.4%
Fuel consumption MWh PCS 9,531 9,531 11,177 -14.7% Water consumption m3 372,251 344,110 382,123 -9.9%
Packaging consumption, including: Tons 12,488 11,732 12,303 -4.6%
Cardboard Tons 4,762 4,540 4,335 +4.7% Plastics Tons 754 728 777 -6.3%
Wood Tons 6,563 6,058 6,686 -9.4% Paper consumption, including: Tons 2,737 2,737 2,987 -8.4%
Commercial paper Tons 1,365 1,365 1,563 -12.7%
WASTE
Quantity of waste generated Tons 25,739 25,198 24,672 +2.1%
Total quantity of waste recovered Tons 15,825 15,655 15,343 +2.0% Recovery rate % 61.5 62.1 62.2 -0.1 pt
GREENHOUSE GAS EMISSIONS
Scope 1 direct emissions TCO2e 77,905 77,892 79,426 -1.9%
Emissions related to on-site energy combustion TCO2e 29,986 29,986 33,474 -10.4%
Emissions related to the transportation of products by the internal fleet TCO2e 20,556 20,556 18,919 +8.6%
Emissions related to business travel by company cars TCO2e 27,363 27,350 27,032 +1.2%
Scope 2 indirect emissions TCO2e 45,379 45,357 46,464 -2.4%
Emissions related to the production of purchased and consumed electricity TCO2e 42,834 42,812 43,636 -1.9%
Emissions related to the production of purchased and consumed heat TCO2e 2,545 2,545 2,828 -10.0%
SALES OF ENERGY EFFICIENCY AND RENEWABLE ENERGY SOLUTIONS
Sales of energy efficiency solutions M - 1,135 1,068 +7.3% Sales of photovoltaic solutions M - 230 231 -0.3% Sales of the wind market M - 129 117 +10.1%
*On a like-for-like basis. For further details on the scopes, see paragraph 4.3.5 Note on methodology and summary table in Rexel s 2015 Registration Document.