2015 Activity and Sustainable Development Report7
2
PERFORMANCES
Rexel
CAC 40
To continually earn the trust of its shareholders, Rexel is committed to regular and transparent financial communication.
Please visit www.rexel.com for updates on the Group s financial performance.
Shares and shareholders
Share price base 100 on 12/31/2014
Shareholding structure as at 12/31/2015
Management, Board of Directors members
and employees Treasury Shares
Public
14.850 12/31/2014
12.55503/31/2016
12.280 12/31/2015
125
115
105
95
85
75
65
55
Ja n.
15
Fe b.
15
Fe b.
16
Ma r. 1
5
Ma r. 1
6
Ap r. 1
5
Ma y 1
5
Ju n.
15 Ju
l. 1 5
Au g.
15
Se p.
15
Oc t. 1
5
No v.
15
Ja n.
16
De c.
15
1.6% 0.5%
97.9%